Cordless Combination Kit, 2.4A/hr., 18.0V

DEWALT| Zoro #: G1435357| Mfr #: DCK255X

$392.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1435357 Mfr #: DCK255X
Voltage: 18.0Corded/Cordless: Cordless
Carrying Case: Contractor BagItem: Cordless Combination Kit
Cordless Tools Included: Hammer Drill, Impact DriverHammer Drill: 4YEA7
Battery Pack Replacement: 4GA70Battery Included: (2) 4GA70
Cordless Tool Battery Type: NiCdBattery Capacity: 2.4Ah
Impact Driver: 4YEA4Number of Tools: 2
Charger: 5MP78Country of Origin (subject to change): Mexico

Product Description

Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Cordless Tools Included Hammer Drill, Impact Driver, Cordless Tool Battery Type NiCd, 4YEA7 Hammer Drill, 4YEA4 Impact Driver, Mfr. No. DW9116 Charger, (2) G2574354 Battery Included, Battery Capacity 2.4Ah, Battery Pack Replacement 4GA70, Carrying Case Contractor Bag, Includes (2) Batteries, 1 hr. Charger, 360 Side Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews