Cordless Combination Kit, 2.4A/hr., 18.0V

DEWALT| Zoro #: G0763944| Mfr #: DCK455X

$612.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0763944 Mfr #: DCK455X
Voltage: 18.0Carrying Case: Contractor Bag
Corded/Cordless: CordlessItem: Cordless Combination Kit
Cordless Tools Included: Hammer Drill, Impact Driver, Light, Reciprocating SawIncludes: (2) Batteries, Charger, 360 Side Handle
Number of Tools: 4Charger: Mfr. No. DW9116
Reciprocating Saw: 4YDZ4Light: 4LG25
Hammer Drill: 4YEA7Battery Pack Replacement: 4GA70
Battery Included: (2) 4GA70Cordless Tool Battery Type: NiCd
Battery Capacity: 2.4AhImpact Driver: 4YEA4
Country of Origin (subject to change): Mexico

Product Description

Product Overview:

DEWALT 18V cordless combo kits offer proven industry performance, runtime & durability. DEWALT offers a full range of combination kits to accommodate professional users and common applications being performed. Depending on your needs – drilling wood or concrete, fastening, cutting wood or metal, lighting, demolition – DEWALT has a cordless solution. All tools within the kits run off the same battery pack and charger and saves the user time and money vs. buying the tools separately.

Features / Benefits:
  • DEWALT 18V XRP tools and batteries provide premium performance with extended run-time and battery life.
  • DEWALT 18V Compact drill/drivers are lightweight and have a compact design to improve tight-space access minimizing user fatigue.
  • DEWALT 18V Premium XRP drill/drivers feature a patented 3-speed all-metal transmission that matches the tool to the task for fast application speed and improved run time.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews