Dewalt
Cordless CombInation Kit, DEWALT 20V XR
- Zoro #: G1859299
- Mfr #: DCK287D2
Tap to zoom
Hover or click to zoom
$419.40
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Cordless Tools Included: Hammer Drill, Impact Driver
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $419.40
Dewalt #DCK287D2 Specifications
- Zoro #: G1859299
- Mfr #: DCK287D2
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Cordless Tools Included: Hammer Drill, Impact Driver
- Battery Capacity: (2) 2.0 Ah
- Number of Tools: 2
- Cordless Tool Battery Type: Li-Ion
- Includes: Mfr. No. DCK287D2: (1) 20V MAX* XR Lithium Ion Compact Brushless 1/2" Hammer drill (DCD796), (1) 20V MAX* XR Lithium Ion Brushless 1/4" Impact Driver (DCF887), (2) 20V MAX* XR Lithium Ion Battery (2.0AH) (DCB203), (1) Charger, (2) Belt Hooks, (1) Contractor Bag
- Series: 20V MAX XR
- No. of Batteries Included: 2
- Battery Included: Yes
- Carrying Case: Contractor Bag
- Max. Torque: 1,500 in-lb
- Battery Pack Replacement: 21RV46
- Hammer Drill: 21RV42
- Impact Driver: 21RV45
- Charger: 11A157
- Corded/Cordless: Cordless
- Item: Cordless Combination Kit
- Corded/Banded: Cordless
- Power Source: Cordless
- Battery Model No.: (2) Mfr. No. DCB203
- Case Included: Contractor Bag
- Hammer Drill - BPM: 34,000
- Hammer Drill - Chuck Size: 1/2 in
- Battery Series: 20V MAX
- Charger Included: Yes
- Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger
- Included Fastening Tools: Impact Driver
- Hammer Drill - Class: Compact
- Number of Batteries Included: 2
- Country of Origin (subject to change): United States
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 20V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Belt Hooks, Tool Brand DEWALT(R), Series 20V MAX XR, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB203, Battery Series 20V MAX, Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger. The 20V MAX* XR Lithium Ion Cordless Compact Hammer Drill and Impact Driver Combo Kit has a powerful motor to deliver maximum runtime. It features a lightweight, compact design to fit in tight spaces. The 3-mode LED gives users visibility in dark spaces. This model is manufactured in the U.S.A. with global materials.
Technical Guides
Restrictions and Compliance
- Hazardous material