Cordless Combination Kit, NiCd, 18.0V

DEWALT| Zoro #: G1092664| Mfr #: DCK655X

$751.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1092664 Mfr #: DCK655X
Series: -1Voltage: 18.0
Carrying Case: Contractor BagCorded/Cordless: Cordless
Item: Cordless Combination KitCordless Tools Included: Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
Number of Tools: 6Angle Grinder: -1
Charger: 5MP78Cut Off Tool: 4YDZ6
Reciprocating Saw: 4YDZ4Circular Saw: 4YDZ5
Light: 4LG25Hammer Drill: 4YEA7
Battery Pack Replacement: 4GA70Battery Included: (2) 4GA70
Includes: -1Cordless Tool Battery Type: NiCd
Battery Capacity: 2.4AhImpact Driver: 4YEA4
Country of Origin (subject to change): Mexico

Product Description

Cordless Combination Kit, Voltage 18.0, Number of Tools 6, Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw, Cordless Tool Battery Type NiCd, 4YEA7 Hammer Drill, 4YEA4 Impact Driver, 4YDZ5 Circular Saw, 4YDZ4 Reciprocating Saw, 4YDZ6 Cut Off Tool, 4LG25 Light, Mfr. No. DW9116 Charger, (2) G2574354 Battery Included, Battery Capacity 2.4Ah, Battery Pack Replacement 4GA70, Carrying Case Contractor Bag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews