Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cordless Combination Kit, 4.0Ah, DEWALT 20V XR

  • Zoro #: G3882070
  • Mfr #: DCK299M2

$414.69

  • Includes: Mfr. No. DCK299M2: (1) 20V MAX* XR 3-Speed 1/2" Hammer Drill (DCD996), (1) 20V MAX* XR 1/4" Impact Driver (DCF887), (2) 20V MAX* XR High Capacity Li-Ion Batteries (4.0Ah) (DCB204), (1) Charger, (2) Belt Hooks, (1) 360 side handle, (1) Contractor Bag
  • Corded/Cordless: Cordless
  • Battery Included: (2) Mfr. No. DCB204
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Dewalt #DCK299M2 Specifications

  • Zoro #: G3882070
  • Mfr #: DCK299M2
Includes: Mfr. No. DCK299M2: (1) 20V MAX* XR 3-Speed 1/2" Hammer Drill (DCD996), (1) 20V MAX* XR 1/4" Impact Driver (DCF887), (2) 20V MAX* XR High Capacity Li-Ion Batteries (4.0Ah) (DCB204), (1) Charger, (2) Belt Hooks, (1) 360 side handle, (1) Contractor Bag Corded/Cordless: Cordless
Battery Included: (2) Mfr. No. DCB204 Max. Torque: 1825 in.-lb.
Charger: 11A157 Impact Driver: 39RV80
Number of Tools: 2 Item: Cordless Combination Kit
Hammer Drill: 39RV93 Corded/Banded: Cordless
Carrying Case: Contractor Bag Cordless Tool Battery Type: Li-Ion
Battery Pack Replacement: 21RV46, 21RV47 No. of Batteries Included: 2
Series: 20V Max Voltage: 20V
Battery Capacity: 4.0Ah Cordless Tools Included: Hammer Drill, Impact Driver
Country of Origin (subject to change): United States

Description

The DEWALT DCK299M2 20V MAX* XR Lithium Ion Brushless Premium Hammer drill & Impact Driver Combo Kit (4.0AH) is a combination of the DCD996 20V MAX* 1/2" hammer drill, with the DCF887 20V MAX* 1/4" impact driver. The DCD996 Hammer drill features includes 3-speed levels, high performance (0-2,000 rpm), an all-metal transmission that optimizes tool-to-task for fast application speeds and improved run-time. This hammer drill offers 0-38,250 BPM for fast drilling in masonry materials. It also has a compact size (8.4" front-to-back back length) and lightweight (4.7 lb) design to fit tight areas, and includes 3-Mode LED providing lighting in dark or confined spaces up to 20X brighter than previous model. The DCF887 20V MAX* 1/4" impact driver provides 1,825 in-lbs of max torque at fast 0-3,250 RPM speed and 0-3,600 impacts per minute. This impact driver also has a compact size (5.3" front-to-back length) and lightweight (3.4 lbs) design. Kit includes: DCD996 20V MAX* XR 3-Speed 1/2" Hammer drill, DCF887 20V MAX* XR 1/4" Impact Driver, (2) DCB204 20V MAX* XR High Capacity Li-Ion Batteries (4.0Ah), Charger, (2) Belt Hooks, 360° side handle, Contractor Bag.

 

  • DCD996 20V MAX*1/2" hammerdrill 3-speed, high performance (0-2,000 rpm), all-metal transmission optimizes tool-to-task for fast application speeds and improved run-time
  • DCD996 20V MAX*1/2" hammerdrill 0-38,250 BPM for fast drilling in masonry materials
  • DCD996 20V MAX*1/2" hammerdrill has a compact size (8.4" front-to-back length) and lightweight (4.7 lb) design to fit tight areas
  • DCD996 20V MAX* hammerdrill includes 3-Mode LED providing lighting in dark or confined spaces up to 20X brighter than previous model
  • DCF887 20V MAX* 1/4" impact driver provides 1,825 in-lbs of max torque at fast 0-3,250 RPM speed and 0-3,600 impacts per minute
  • DCF887 20V MAX* 1/4" impact driver has a compact size (5.3" front-to-back length) and lightweight (3.4 lbs) design

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCK299M2