Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cordless Combination Kit, Li-Ion, 20V Max

  • Zoro #: G4029514
  • Mfr #: DCK590L2

$724.08

  • Battery Included: (2) Mfr. No. DCB200
  • Battery Pack Replacement: 11A165
  • Includes: Mfr. No. DCK590L2: (1) 1/2" Hammer Drill (DCD985), (1) Reciprocating Saw (DCS381), (1) 1/4" Impact Driver (DCF885), (1) 6-1/2" Circular Saw (DCS393), (1) LED Work Light (DCL040), (2) 20V MAX* Lithium Ion 3.0 Ah Battery Packs, (1) Fast Charger, (1) 360 Side Handle, (1) Belt Hook, (1) Carbide Tipped Blade, (1) Contractor Bag
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Dewalt #DCK590L2 Specifications

  • Zoro #: G4029514
  • Mfr #: DCK590L2
Battery Included: (2) Mfr. No. DCB200 Battery Pack Replacement: 11A165
Includes: Mfr. No. DCK590L2: (1) 1/2" Hammer Drill (DCD985), (1) Reciprocating Saw (DCS381), (1) 1/4" Impact Driver (DCF885), (1) 6-1/2" Circular Saw (DCS393), (1) LED Work Light (DCL040), (2) 20V MAX* Lithium Ion 3.0 Ah Battery Packs, (1) Fast Charger, (1) 360 Side Handle, (1) Belt Hook, (1) Carbide Tipped Blade, (1) Contractor Bag Voltage: 20V
Corded/Banded: Cordless Reciprocating Saw: Mfr. No. DCS381
Light: 11A159 Series: 20V Max
Cordless Tool Battery Type: Li-Ion Carrying Case: Contractor Bag
Hammer Drill: 24T854 Number of Tools: 5
Impact Driver: 24T861 Charger: 11A157
Circular Saw: Mfr. No. DCS393 Max. Torque: 1400 in.-lb.
Item: Cordless Combination Kit No. of Batteries Included: 2
Green Certification or Other Recognition: ENERGY STAR Cordless Tools Included: Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
Corded/Cordless: Cordless Battery Capacity: 3.0Ah
Country of Origin (subject to change): United States

Description

The DCK590L2 20V MAX* Lithium Ion 5-Tool Combo Kit includes a hammerdrill with a 3-speed transmission, reciprocating saw with keyless blade clamp, circular saw with 6-1/2" carbide blade, impact driver with visibility, and a 20V MAX* LED work light.

 

  • DCD985 20V MAX* hammerdrill with patented 3-speed, all-metal transmission and 1/2" all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCS381 20V MAX* reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCF885 20V MAX* 1/4" impact driver features 3 LED lights with 20-second delay to provide visibility without shadows
  • DCS393 20V MAX* circular saw with 6-1/2" carbide blade can cut 2x4's at a 45-degree angle in a single pass
  • DCL040 20V MAX* LED work light delivers 110 lumens of light output

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCK590L2