Dewalt
Cordless Combo Kits
- Zoro #: G903448838
- Mfr #: DCK224C2
Tap to zoom
Hover or click to zoom
$195.13
5% off
$183.65
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Cordless Tools Included: Hammer Drill, Oscillating Tool
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $183.65
Dewalt #DCK224C2 Specifications
- Zoro #: G903448838
- Mfr #: DCK224C2
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Cordless Tools Included: Hammer Drill, Oscillating Tool
- Battery Capacity: (2) 1.5 Ah
- Number of Tools: 2
- Series: Atomic
- Hammer Drill: DCD709
- Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger
- Oscillating Tool: DCS354
- Hammer Drill - Class: Compact
- Number of Batteries Included: 2
- Case Included: Contractor Bag
- Battery Series: 20V MAX
- Charger Included: Yes
- Hammer Drill - Chuck Size: 1/2 in
- Item: Cordless Combination Kit
- Country of Origin (subject to change): Mexico
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Oscillating Tool, Voltage 20V DC, Number of Tools 2, Battery Capacity (2) 1.5 Ah, Tool Brand DEWALT(R), Series Atomic, Number of Batteries Included 2, Battery Series 20V MAX, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Hammer Drill (Compact, 1,650 RPM), Other Tools and Accessories Oscillating Tool
Technical Guides
Restrictions and Compliance
- Hazardous material