SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cordless Cut Out Tool, Bare Tool, 18V

DEWALT| Zoro #: G0489675| Mfr #: DC550B

$95.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Body GripBattery Pack Replacement: 4GA70Tool Length: 10-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489675 Mfr #: DC550B
Handle Type: Body GripBattery Pack Replacement: 4GA70
Tool Length: 10-1/4"Battery Included: No
Corded/Cordless: CordlessCutting Depth: 1"
Tool Weight: 2.1 lb.Voltage: 18.0
Includes: (1) General Purpose Bit, (1) Drywall Cutting BitBattery Included / Bare Tool: Bare Tool
Features: Spindle Lock, Keyless Bit Change, Plastic Adjustable Foot, Radial Fan, 2 Position Switch and Adjustable Air DiverterNo Load RPM: 26,000
Item: Cordless Cut Out ToolCollet Capacity: 1/4", 1/8"
Country of Origin (subject to change): Mexico

Description

The DC550B 18V Cordless Cut-Out Tool features quick bit changes and a powerful motor. Power switch is protected by an effective seal that prevents dust from penetrating the tool.

  • Tool-free for fast and easy bit changing without a wrench
  • 26,000 rpm motor provides more cutting power
  • Dust-sealed switch provides durability and long switch life

Reviews