Cordless Angle Grinder, Bare, 18.0V, 4-1/2"

DEWALT| Zoro #: G0295775| Mfr #: DC411B

$112.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0295775 Mfr #: DC411B
Battery Included: NoVoltage: 18.0
Battery Capacity: 2.4AhItem: Cordless Angle Grinder
Battery Included / Bare Tool: Bare ToolSwitch Type: Trigger
Tool Length: 11-1/2"Brushless Motor: No
Corded/Cordless: CordlessLock-on: No
Features: 2-Position Side Handle, Quick-Change (TM) Wheel ReleaseNo Load RPM: 6500
Spindle Thread Size: 5/8"-11Includes: Type 1 Guard, Wrench, (2) Matching Flanges
Cordless Tool Battery Type: NiCdLock-off: Yes
Series: StandardWheel Dia.: 4-1/2"
Battery Pack Replacement: 5MP77Tool Weight: 4.6 lb.
Country of Origin (subject to change): Mexico

Product Description

Cordless Angle Grinder, Bare Tool, Voltage 18.0, Wheel Dia. 4-1/2 In., 6500 No Load RPM, Cordless Tool Battery Type NiCd, Series Standard, Brushless Motor No, Switch Type Trigger, Lock-on No, Lock-off Yes, Tool Length 11-1/2 In., Battery Included No, Battery Pack Replacement 10092, Battery Capacity 2.4Ah, Spindle Thread Size 5/8 In.-11, Tool Weight 4.6 lb., Features 2-Position Side Handle, Quick-Change (TM) Wheel Release, Includes Type 1 Guard, Wrench, (2) Matching Flanges

Product Reviews