Cordless Angle Grinder Kit, 18.0 V, 4-1/2"

DEWALT| Zoro #: G0626394| Mfr #: DC411KA

$284.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0626394 Mfr #: DC411KA
Wheel Dia.: 4-1/2"Includes: Metal Gear Case, (2) Batteries, 60 min. Charger, Guard, Side Handle, Carry Case
Series: StandardSwitch Type: Trigger
Tool Weight: 7.0 lb.Cordless Tool Battery Type: NiCd
No Load RPM: 6500Spindle Thread Size: 5/8"-11
Battery Capacity: 2.4AhLock-off: Yes
Battery Included / Bare Tool: Battery IncludedCorded/Cordless: Cordless
Features: Quick-Change(TM) Wheel Release, 2 Position Side HandleItem: Cordless Angle Grinder Kit
Brushless Motor: NoBattery Included: (2) 4GA70
Lock-on: NoVoltage: 18.0
Battery Pack Replacement: 4GA70Tool Length: 11-1/2"
Country of Origin (subject to change): Mexico

Product Description

Cordless Angle Grinder Kit, Battery Included, Voltage 18.0, Wheel Dia. 4-1/2 In., 6500 No Load RPM, Cordless Tool Battery Type NiCd, Series Standard, Brushless Motor No, Switch Type Trigger, Lock-on No, Lock-off Yes, Tool Length 11-1/2 In., Battery Included (2) G2574354, Battery Pack Replacement 4GA70, Battery Capacity 2.4Ah, Spindle Thread Size 5/8 In.-11, Tool Weight 7.0 lb., Features Quick-Change(TM) Wheel Release, 2 Position Side Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews