Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20V Lithium-Ion Brushless Compact Drill/Driver DCD791B

DEWALT | Zoro #: G1859256 | Mfr #: DCD791B

$139.00 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dewalt #DCD791B Specifications

Zoro #: G1859256 Manufacturer #: DCD791B
Series: 20V MAX Premium Chuck: Keyless
Number of Batteries: 0 Max. Torque: Not Specified
Brushless Motor: Yes Cordless Tool Battery Type: Li-Ion
Corded/Banded: Cordless Item: Cordless Drill/Driver
Transmission: 2-Speed Battery Included / Bare Tool: Bare Tool
Includes: Belt Hook Tool Weight: 3.4 lb.
No Load RPM: 0 to 550/0 to 2000 Tool Length: 6-7/8"
Clutch Style: Adjustable Battery Included: No
Handle Type: Pistol Grip Max. Power: 460UWO
Battery Capacity: None Chuck Size: 1/2"
Battery Pack Replacement: Mfr. No. DCB183 Voltage: 20
Country of Origin (subject to change): United States

Description

The DCD791B 20V MAX* XR Li-Ion Compact Brushless Drill/Driver is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. Comfort grip adds balance and control.

  • DEWALT brushless motor delivers up to 57% more run time over brushed
  • Compact (6.9" front to back), lightweight (3.4 lb) design fits into tight areas
  • High-speed transmission with two speed settings (0-550/0-2,000 RPM) delivers up to 30% faster application speeds
  • Ergonomic comfort grip handle provides ideal balance and tool control
  • Metal 1/2" ratcheting chuck for superior bit gripping strength
  • 3-Mode LED provides lighting in dark work environments up to 20 times brighter than previous model
  • LED Spotlight Mode features 20-minute shutoff function allowing for extended work time in dark or confined spaces

Reviews of Dewalt #DCD791B