Skip to Main Content
customer-service Help
Dewalt

Cordless Drill, Li-Ion, 20.0V, 1.5Ah/2.0Ah

Dewalt Cordless Drill, Li-Ion, 20.0V, 1.5Ah/2.0Ah DCD708C2/DCB203
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$298.40
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20.0
  • Number of Batteries: 3
See full product details
Out of Stock
Total: $298.40

Dewalt #DCD708C2/DCB203 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20.0
  • Number of Batteries: 3
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 1.5Ah/2.0Ah
  • Brushless Motor: Yes
  • Series: 20V Max
  • No Load RPM: 0 to 450/0 to 1650
  • Item: Cordless Drill
  • Chuck Size: 1/2"
  • Chuck: Keyless
  • Corded/Cordless: Cordless
  • Tool Weight: 2.4 lb.
  • Charger Replacement: Mfr. No. DCB107
  • Includes: Belt Clip, Carrying Case, Charger
  • Transmission: 2-Speed
  • Handle Type: Pistol Grip
  • Max. Power: 340UWO
  • Max. Torque: Not Specified
  • Tool Length: 6-5/16"
  • Clutch Style: Electronic
  • Battery Pack Replacement: 21RV46, 11A168
  • Included Charger: Mfr. No. DCB107
  • Battery Included: 21RV46, 11A168
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Drill, Voltage 20.0, Battery Included, Battery Capacity 1.5Ah/2.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 3, 20V MAX Series, No Load RPM 0 to 450/0 to 1650, Chuck Size 1/2 In., Max. Power 340UWO, Max. Torque Not Specified, Battery Included 21RV46, 11A168, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 21RV46, 11A168, Chuck Keyless, Tool Length 6-5/16 In., Tool Weight 2.4 lb.

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCD708C2/DCB203