Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cordless Drill/Driver Kit, 18.0V, 1/2in.

DEWALT| Zoro #: G0750811| Mfr #: DC720KA

$222.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (2) 18V Batteries, 1 Hour Charger, Kit Box
Transmission: 2-Speed
Item: Cordless Drill/Driver Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750811 Mfr #: DC720KA
Includes: (2) 18V Batteries, 1 Hour Charger, Kit BoxTransmission: 2-Speed
Item: Cordless Drill/Driver KitChuck Size: 1/2"
Max. Power: 410UWOBattery Included / Bare Tool: Battery Included
Corded/Cordless: CordlessChuck: Keyless
Tool Length: 8-1/4"No Load RPM: 0 to 500/0 to 1700
Number of Batteries: 2Brushless Motor: No
Clutch Style: 17 Position AdjustableHandle Type: T-handle
Max. Torque: Not SpecifiedTool Weight: 4.8 lb.
Battery Pack Replacement: 4GA70Cordless Tool Battery Type: NiCd
Voltage: 18.0Series: 18V Compact
Country of Origin (subject to change): United States

Description

Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 1.8 Ah, Cordless Tool Battery Type NiCd, Brushless Motor No, Number of Batteries 2, 18V Compact Series, No Load RPM 0 to 500/0 to 1700, Chuck Size 1/2 In., Max. Power 410UWO, Max. Torque Not Specified, Battery Included (2) G2574354, Transmission 2-Speed, Clutch Style 17 Position Adjustable, Handle Type T-Handle, Battery Pack Replacement 4GA70, Chuck Keyless, Tool Length 8-1/4 In., Tool Weight 4.8 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews