Cordless Drill/Driver Kit, 18.0V, 1/2in.

DEWALT| Zoro #: G2059093| Mfr #: DCD760KL

$253.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2059093 Mfr #: DCD760KL
Voltage: 18.0Corded/Cordless: Cordless
Includes: (2) 18V Compact Batteries, 30 min. Charger, Kit BoxNo Load RPM: 0 to 500/0 to 1700
Brushless Motor: NoClutch Style: Adjustable
Battery Included / Bare Tool: Battery IncludedBattery Pack Replacement: 2AEW6
Chuck Size: 1/2"Battery Included: (2) 2AEW6
Tool Length: 8-1/4"Number of Batteries: 2
Max. Power: 350UWOMax. Torque: Not Specified
Battery Capacity: 2.0 AhItem: Cordless Drill/Driver Kit
Transmission: 2-SpeedGreen Certification or Other Recognition: ENERGY STAR Rated
Chuck: KeylessHandle Type: T-handle
Green Environmental Attribute: Product is RechargeableTool Weight: 4.0 lb.
Series: 18V CompactCordless Tool Battery Type: Li-Ion
Country of Origin (subject to change): Mexico

Product Description

Cordless Drill/ Driver Kit,Battery Included,Voltage 18.0,Chuck Size 1/2 In.,No Load RPM 0 to 500/ 0 to 1700,Brushless Motor No,Max. Power 350UWO,Transmission 2 Speed,Clutch Style Adjustable,Handle Type T,Battery Included (2) G0960696,Battery Pack Replacement 2AEW6,Battery Type Li-Ion,Battery Capacity 2.0A/ hr.,Chuck Keyless,Tool Length 8-1/4 In.,Tool Weight 4.0 lb.,Includes (2) 18V Compact Batteries, 30 min. Charger, Kit Box

Restrictions and Compliance

*3: Hazardous material

Product Reviews