Cordless Drill/Driver Kit, 18.0V, 1/2in.

DEWALT| Zoro #: G1550936| Mfr #: DCD960KL

$454.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 18.0
Battery Pack Replacement: 2AEW6
Tool Length: 9-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550936 Mfr #: DCD960KL
Voltage: 18.0Battery Pack Replacement: 2AEW6
Tool Length: 9-1/4"Chuck Size: 1/2"
Corded/Cordless: CordlessBattery Capacity: 2.2 Ah
Brushless Motor: NoChuck: Keyless
Item: Cordless Drill/Driver KitGreen Environmental Attribute: Product is Rechargeable
Transmission: 3-SpeedNo Load RPM: 0 to 400/0 to 2000
Max. Torque: Not SpecifiedBattery Included: (2) 2AEW6
Series: 18V XRPIncludes: (2) 18V XRP(TM) Batteries, 1 Hour Charger, 360 Degrees Side Handle, Kit Box
Cordless Tool Battery Type: Li-IonBattery Included / Bare Tool: Battery Included
Handle Type: T-handleMax. Power: 450UWO
Clutch Style: AdjustableTool Weight: 5.2 lb.
Number of Batteries: 2Country of Origin (subject to change): Mexico

Description

The DCD960KL 1/2" 18V Cordless XRP™ Li-lon Drill/Driver Kit delivers 3 speed variations allowing users to choose the level of performance needed for various applications. Powered by a high perforamance motor and bits are secured by heavy-duty 1/2" ratcheting chuck.

  • XRP™ Li-Ion extended run-time batteries provide superior ergonomics, long run-time & battery life
  • Patented 3-speed, all-metal transmission matches the tool to task for fastest application speed and improved run time
  • Heavy-duty 1/2" ratcheting chuck helps prevent bits from slipping and falling out
  • LED worklight provides increased visibility in confined spaces
  • High power, high efficiency motor delivers 450 unit watts out of max power for superior performance in all drilling and fastening applications
  • Best in class length improved balance and better control

Restrictions and Compliance

*3: Hazardous material

Reviews