Dewalt
Cordless Drills
- Zoro #: G806151774
- Mfr #: DCD800B
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V
- Brushless Motor: Yes
- Item: Cordless Drill/Driver
- Chuck Size: 1/2 in
- Cordless Tool Kit Contents: Bare Tool
- Max. Speed: 2,000 RPM
- Variable Speed: Yes
$194.54
Subtotal: $194.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DCD800B Specifications
- Zoro #: G806151774
- Mfr #: DCD800B
- UPC #: 885911754828
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V
- Brushless Motor: Yes
- Item: Cordless Drill/Driver
- Chuck Size: 1/2 in
- Cordless Tool Kit Contents: Bare Tool
- Max. Speed: 2,000 RPM
- Variable Speed: Yes
- Clutch Style: 3 Position Adjustable
- Minimum Speed: 0 RPM
- Wireless Tracking System: Tool Connect
- Includes: (1) Belt Hook, (1) DCD800 20V MAX XR(R) Brushless Cordless 1/2 in Drill/Driver
- Built-In Light: Yes
- Number of Speed Settings: 2
- Chuck Material: Metal
- Cordless Drill Class: Compact
- Jobsite Light Included: Spotlight
- Throttle Type: Trigger
- Overall Height: 8 1/8 in
- Tool Weight: 2.82 lb
- Power Source: Cordless
- Battery Model Number: Mfr. No. DCB205, Mfr. No. DCBP034
- Number of Batteries Included: 0
- Country of Origin (subject to change): Mexico
Description
Cordless Drill/Driver, Voltage 20V DC, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 3 Position Adjustable, Tool Weight 2.82 lb, Includes (1) Belt Hook
Reviews of Dewalt #DCD800B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT Hammer Drill, 1/2 in Chuck, 20V, Battery DCD999B/DCB205CK
- DEWALT Drill Kit, Cordless, 1500 RPM, 12V DC DCD701F2/DCB124
- DEWALT DRILL/DRIVER 12V MAX LI-ION DWDCK211S2
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC DCD701F2
- DEWALT 3/8 in, 20V DC Cordless Drill, Bare Tool DCD740B
- DEWALT Drill, Cordless, 1320 RPM, 60V DC DCD470X1/DCB606
- DEWALT DRILL/DRIVER KIT 20V MAX LI-ION DWDCD780C2
- SP AIR 12V 3/8" Two Speed Mini Drill Driver SP-81213
- MILWAUKEE TOOL M18 Fuel 1/2" Drill Driver, CP3.0 Battery 2803-20, 48-11-1835
- MAKITA XGT Brushless 1/2" Drill/Driver, 40V max GFD01Z
- INGERSOLL-RAND DRILL DRIVER 1/4" 7.2V LI-ION DRILL KIT* IRD040-KL1
- Dewalt Cordless Tools