Dewalt
Cordless Drills
- Zoro #: G906602305
- Mfr #: DCD800D1E1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V
- Battery Capacity: 2.0Ah
- Brushless Motor: Yes
- Item: Cordless Drill/Driver Kit
- Chuck Size: 1/2 in
- Includes: (1) Belt Hook, (1) DCB112 Charger, (1) DCB203 20V MAX 2Ah Battery, (1) DCBP034 DEWALT Powerstack(TM) Battery, (1) DCD800 20V MAX XR(R) Brushless Cordless 1/2 in Drill/Driver, (1) Kit Bag
- Power Source: Cordless
$219.00
Ships from United States
Subtotal: $219.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DCD800D1E1 Specifications
- Zoro #: G906602305
- Mfr #: DCD800D1E1
- UPC #: 885911801454
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V
- Battery Capacity: 2.0Ah
- Brushless Motor: Yes
- Item: Cordless Drill/Driver Kit
- Chuck Size: 1/2 in
- Includes: (1) Belt Hook, (1) DCB112 Charger, (1) DCB203 20V MAX 2Ah Battery, (1) DCBP034 DEWALT Powerstack(TM) Battery, (1) DCD800 20V MAX XR(R) Brushless Cordless 1/2 in Drill/Driver, (1) Kit Bag
- Power Source: Cordless
- Tool Weight: 2.82 lb
- Number of Speed Settings: 2
- Built-In Light: Yes
- Jobsite Light Included: Spotlight
- Battery Model Number: Mfr. No. DCB203, Mfr. No. DCBP034
- Chuck Material: Metal
- Overall Height: 8 1/8 in
- Wireless Tracking System: Tool Connect
- Battery Series: 20V MAX
- Cordless Drill Class: Compact
- Number of Batteries Included: 1
- Cordless Tool Kit Contents: (1) DCB112 Charger; (1) DCB203 20V MAX 2Ah Battery; (1) DCBP034 Dewalt Powerstack(TM) Battery
- Max. Speed: 2,000 RPM
- Variable Speed: Yes
- Throttle Type: Trigger
- Charger Model: Mfr. No. DCB112
- Clutch Style: 3 Position Adjustable
- Charger Included: Yes
- Minimum Speed: 0 RPM
- Country of Origin (subject to change): Mexico
Description
Cordless Drill/Driver Kit, Voltage 20V DC, Battery Capacity (1) 2.0Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 3 Position Adjustable, Tool Weight 2.82 lb, Includes (1) Belt Hook, (1) DCB112 Charger, (1) DCB203 20V MAX 2Ah Battery, (1) DCBP034 DEWALT Powerstack(TM) Battery, (1) Kit Bag
Technical Guides
Restrictions and Compliance
- Hazardous material
Reviews of Dewalt #DCD800D1E1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT DRILL/DRIVER 1/2" 20V MAX LI-ION 3 SPEED DWDCD985M2
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD991B/ DCB205CK
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC DCD991P2/DCD708B
- DEWALT Cordless Drill, 1,500 RPM, Keyless, 12V DC DCD703F1
- DEWALT MAX 20V Li-ion Comp RightAngle Drill Kit DWDCD740C1
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD791D2
- DEWALT DRILL/DRIVER KIT 20V MAX LI-ION DWDCD780C2
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver Kit 2606-22CT
- MILWAUKEE TOOL 1/2 in, 12V DC Cordless Drill 2503-22, 48-11-2420, 48-11-2420
- MILWAUKEE TOOL M18 Cordless Right Angle Drill 2615-20
- CRAFTSMAN Drill/Drive Set, 53 pieces CMAF1253
- Dewalt Cordless Tools