Dewalt
Cordless Drills
- Zoro #: G606151752
- Mfr #: DCD800D2
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V
- Battery Capacity: 2.0Ah
- Brushless Motor: Yes
- Item: Cordless Drill/Driver Kit
- Chuck Size: 1/2 in
- Battery Model Number: Mfr. No. DCB203
- Throttle Type: Trigger
$219.00
Subtotal: $219.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dewalt
- MFR #DCD800D2
- Zoro #G606151752
- Country of OriginMexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Height | 8 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V |
Battery Capacity | 2.0Ah |
Brushless Motor | Yes |
Item | Cordless Drill/Driver Kit |
Battery Model Number | Mfr. No. DCB203 |
Throttle Type | Trigger |
Power Source | Cordless |
Cordless Drill Class | Compact |
Charger Included | Yes |
Max. Speed | 2,000 RPM |
Built-In Light | Yes |
Charger Model | Mfr. No. DCB112 |
Wireless Tracking System | Tool Connect |
Chuck Material | Metal |
Battery Series | 20V MAX |
Cordless Tool Kit Contents | (1) DCB112 Charger; (2) DCB203 20V MAX 2Ah Batteries |
Number of Speed Settings | 2 |
Tool Weight | 2.82 lb |
Jobsite Light Included | Spotlight |
Variable Speed | Yes |
Minimum Speed | 0 RPM |
Description
Cordless Drill/Driver Kit, Voltage 20V DC, Battery Capacity (2) 2.0Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 3 Position Adjustable, Tool Weight 2.82 lb, Includes (1) Belt Hook, (1) DCB112 Charger, (1) Kit Bag, (2) DCB203 20V MAX 2Ah Batteries
Restrictions and Compliance
- Hazardous material
Reviews of Dewalt #DCD800D2
Explore more
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD791B/DCB203
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD771C2
- DEWALT 1/2 in, 20.0 Cordless Drill, Battery Included DCD780C2, DCB203
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion DCD130T1
- DEWALT 1/2 in, 20V DC Cordless Drill, Bare Tool DCD780B
- DEWALT COMPACT DRILL 20V MAX LITHIUM DWDCD780B
- DEWALT DRILL/DRIVER KIT 12V MAX 3/8" DWDCD710S2
- DEWALT HAMMERDRILL/DRIVER 3-SPEED 20V CORDLESS DWDCD996B
- BOSCH 18V 1/2 In. Drill/Driver Kit GSR18V-1330CB14
- MAKITA XGT Brushless 1/2" Drill/Driver, 40V max GFD01D
- Dewalt Cordless Tools