SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

DEWALT 335 Lumens, Xenon Cordless Flashlight

DEWALT| Zoro #: G2050027| Mfr #: DW908

$31.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 18.0Lumens: 335Item: Cordless Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050027 Mfr #: DW908
Voltage: 18.0Lumens: 335
Item: Cordless FlashlightFocus: Fixed
Water Penetration Rating: NoneBattery Included / Bare Tool: Bare Tool
Lamp Type: XenonCorded/Cordless: Cordless
Includes: Pivoting HeadNumber of Batteries: 1
Country of Origin (subject to change): Taiwan, Province of China

Description

The DW908 18V Cordless Pivoting Head Flashlight rotates 90 degrees to project light in any direction. Features an extra bright Xenon bulb and wide-angled beam to maximize light in a specific work area.

  • Wide-angle beam maximizes light over a specific work area
  • Pivoting head rotates 90°, which allows light to be projected in any direction
  • Extra-bright Xenon bulb maximizes brightness of the beam
  • Lightweight, compact design makes the flashlight durable and portable
  • Battery sold separately

Reviews