KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DEWALT 13 Lumens, Fluorescent Rechargeable Area Light

DEWALT| Zoro #: G1429967| Mfr #: DC527

$50.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Focus: Fixed
Corded/Cordless: Cordless
Item: Rechargeable Area Light
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429967 Mfr #: DC527
Focus: FixedCorded/Cordless: Cordless
Item: Rechargeable Area LightIncludes: Built-In Telescoping, 360 Degrees Rotating Hook
Water Penetration Rating: Not SpecifiedLamp Type: Fluorescent
Lumens: 13Voltage: 18.0
Number of Batteries: 1Country of Origin (subject to change): China

Description

The DC527 18V Cordless Fluorescent Area Light features an overmolded lens to increase durability. Hang the unit 2" from material in multiple locations to adjust area light. Bulb change is quick and easy.

  • Built-in telescoping and 360-degree rotating hook allows unit to hang from 2" materials and multiple locations
  • Over-molded lens cover provides increased durability on the jobsite
  • 13 Watt Fluorescent bulb provides bright area lighting
  • Twist and lock tool-free lens cover allows for quick and easy bulb change
  • Pre-heat circuit helps eliminate blackening at the base of the bulb
  • Runs on the 18V battery system for longer run-time
  • Battery sold separately

Reviews