Dewalt
20V MAX* Cordless 30 degree Paper Collated Framing Nailer
Mfr # DCN692B
Zoro # G7636036
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Bare Tool
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX XR
Explore More Products
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler Kit DCFS950P2
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer Kit DCN45RND1
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only DCN660B
- DEWALT 20V MAX* Cordless Cable (Tool Only) DCN701B
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler (Tool only) DCFS950B
- DEWALT Cordless Nailer Kit, Flat Head, 20.0V DCN680B / DCB203
- DEWALT Nail Gun, Finish Nail Head, Pistol, 18VDCW/ DCN650B/DCB230C
- DEWALT Cordless Nailer Kit, Battery Included DCN45RNB/ DCB240
- DEWALT Nail Gun, Brad Nail Head, Inline, 18VDCW/Ba DCN680B/DCB230C
- MILWAUKEE TOOL M18 FUEL 30-Degree Framing Nailer Kit 2745-21
- MAKITA 18V LXT® 2" Brad Nailer, 18 Gauge XNB01Z
- Dewalt Cordless Nailers & Staplers