Skip to Main Content
customer-service Help
Dewalt

Cordless Hammer Drill Kit, 20.0V, 7-1/2" L

Dewalt Cordless Hammer Drill Kit, 20.0V, 7-1/2" L DCD997CP2BT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$412.84
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20.0
  • Chuck Size: 1/2 in
See full product details
This item ships free.
Total: $412.84

Dewalt #DCD997CP2BT Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20.0
  • Chuck Size: 1/2 in
  • Tool Length: 7-1/2 in
  • No Load RPM: 0 to 2000
  • Item: Cordless Hammer Drill Kit
  • Corded/Cordless: Cordless
  • Blows per Minute: 0 to 34,000
  • Amps: 5.0Ah
  • Features: Integrated Blue LED Light
  • Tool Weight: 3.6 lb
  • Drill Chuck Type: Keyless
  • Shop By: New Products
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cordless Hammer Drill Kit, Chuck Size 1/2 in, Drill Chuck Type Keyless, 0 to 2000 No Load RPM, 0 to 34,000 Blows per Minute, 5.0Ah Amps, Voltage 20.0, Tool Length 7-1/2 in, Tool Weight 3.6 lb, Features Integrated Blue LED Light

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCD997CP2BT