Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Cordless Hammer Drill Kit, 20.0V

  • Zoro #: G2610638
  • Mfr #: DCD996B/ DCB205CK
$358.99
  • Promotion Restriction: Not eligible for promotion
  • Corded/Cordless: Cordless
  • Chuck Size: 1/2 in
See full product details
This item ships free.

Dewalt #DCD996B/ DCB205CK Specifications

  • Zoro #: G2610638
  • Mfr #: DCD996B/ DCB205CK
Promotion Restriction: Not eligible for promotion Corded/Cordless: Cordless
Chuck Size: 1/2 in No Load RPM: 0 to 450/0 to 1300/0 to 2000
Clutch Style: Adjustable Includes: (1) Mfr. No. DCD996 - 20V MAX XR Lithium Ion Brushless 3-Speed Hammer Drill; (1) Belt Hook; (1) 360 Degree Side Handle; (1) Mfr. No. DCB204 20V MAX XR Lithium Ion Battery Pack
Cordless Tool Battery Type: Li-Ion Features: LED Spotlight Mode
Blows per Minute: 0 to 22,000 Corded/Banded: Cordless
Tool Weight: 4.7 lb Tool Length: 7-3/4 in
Voltage: 20V Item: Cordless Hammer Drill Kit
Battery Included: 437J76 Battery Capacity: 5.0Ah
Battery Included / Bare Tool: Battery Included Handle Type: T-handle
Brushless Motor: Yes Max. Power: 820UWO
Battery Pack Replacement: 437J76 Chuck Type: Metal Ratcheting
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Hammer Drill Kit, Voltage 20.0, Battery Included, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 450/0 to 1300/0 to 2000, Blows per Minute 0 to 22,000, Max. Power 820UWO, Battery Included 437J76, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, Tool Length 7-3/4 in, Tool Weight 4.7 lb, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 437J76, Features LED Spotlight Mode, Includes 360 Degrees Side Handle

Reviews of Dewalt #DCD996B/ DCB205CK