Skip to Main Content
customer-service Help
Dewalt

Cordless Hammer Drill Kit, 60V, 12Ah

Dewalt Cordless Hammer Drill Kit, 60V, 12Ah DCH773Y2/DCB609
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,380.96
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 60 V
  • Chuck Size: 7/8 in
See full product details
This item ships free.
Total: $1,380.96

Dewalt #DCH773Y2/DCB609 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 60 V
  • Chuck Size: 7/8 in
  • Battery Capacity: 12.0Ah
  • Includes: Side Handle
  • Brushless Motor: Yes
  • Max. Torque: Not Specified
  • Battery Included: 490L13
  • Tool Length: 25 1/2 in
  • Battery Pack Replacement: 490L13
  • Blows per Minute: 2,210
  • Charger Replacement: 49EM80
  • Included Charger: 49EM80
  • Handle Type: D-Handle
  • Carrying Case: Kit Box
  • Cordless Tool Battery Type: Li-Ion
  • Series: FLEXVOLT(TM)
  • No. of Batteries Included: 3
  • SDS Rotary Hammer: Mfr. No. DCH733
  • Charger: 49EM80
  • Tool Weight: 21 lb
  • Item: Cordless Hammer Drill Kit
  • Cordless Tools Included: Rotary Hammer, Vacuum
  • No Load RPM: 145 to 290
  • Number of Tools: 1
  • Corded/Cordless: Cordless
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Hammer Drill Kit, Voltage 60 V, Battery Included, Chuck Size 7/8 in, Brushless Motor Yes, No Load RPM 145 to 290, Blows per Minute 2,210, Max. Torque Not Specified, Battery Included 490L13, Cordless Tool Battery Type Li-Ion, Battery Capacity 12.0Ah, Series FLEXVOLT(TM), Tool Length 25 1/2 in, Tool Weight 21 lb, Handle Type D-Handle, Battery Pack Replacement 490L13, Includes Side Handle

Reviews of Dewalt #DCH773Y2/DCB609