KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordless Hammer Drill/Driver, 3.9 lb.

DEWALT| Zoro #: G1900972| Mfr #: DCD950B

$150.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Included / Bare Tool: Bare Tool
Voltage: 18.0
Blows per Minute: 0 to 8500/0 to 21,250/0 to 34,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900972 Mfr #: DCD950B
Battery Included / Bare Tool: Bare ToolVoltage: 18.0
Blows per Minute: 0 to 8500/0 to 21,250/0 to 34,000Includes: 360 Degrees Side Handle, Tool Only
Battery Pack Replacement: 4GA70Tool Length: 9-1/2"
Tool Weight: 3.9 lb.Cordless Tool Battery Type: NiCd
Battery Included: NoBrushless Motor: No
Item: Cordless Hammer Drill/DriverHandle Type: T-handle
Max. Power: 450UWOClutch Style: Adjustable
Features: LED WorklightCorded/Cordless: Cordless
Chuck Size: 1/2"No Load RPM: 0 to 500/0 to 1250/0 to 2000
Max. Torque: Not SpecifiedCountry of Origin (subject to change): Mexico

Description

The DCD950B 1/2" 18V Cordless XRP™ Hammerdrill/Drill/Driver delivers 3 speed variations allowing users to choose the level of performance needed for various applications. Powered by a high perforamance motor and bits are secured by heavy-duty 1/2" ratcheting chuck.

  • Patented 3-speed, all-metal transmission matches the tool to task for fastest application speed and improved run time
  • Heavy-duty 1/2" metal ratcheting chuck provides superior bit gripping strength
  • LED worklight provides increased visibility in confined spaces
  • High power, high efficiency motor delivers 450 unit watts out of max power for superior performance in all drilling and fastening applications
  • Best in class length for improved balance and better control

Reviews