KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordless Hammer Drill/Driver Kit

DEWALT| Zoro #: G1910955| Mfr #: DCD959KX

$371.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Battery Included / Bare Tool: Battery Included
Voltage: 18.0
Blows per Minute: 0 to 7650/0 to 24,650/0 to 34,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910955 Mfr #: DCD959KX
Battery Included / Bare Tool: Battery IncludedVoltage: 18.0
Blows per Minute: 0 to 7650/0 to 24,650/0 to 34,000Includes: 1 hr. Charger, (2) XRP(TM) Batteries, 360 Degrees Side Handle, Kit Box
Battery Pack Replacement: 4GA70Tool Length: 9-1/2"
Tool Weight: 6.0 lb.Corded/Cordless: Cordless
Battery Included: (2) 4GA70Battery Capacity: 2.4Ah
Brushless Motor: NoCordless Tool Battery Type: NiCd
Item: Cordless Hammer Drill/Driver KitHandle Type: Pistol Grip
Max. Power: 420UWOClutch Style: Adjustable
Chuck Size: 1/2"No Load RPM: 0 to 450/0 to 1400/0 to 2000
Max. Torque: Not SpecifiedCountry of Origin (subject to change): Mexico

Description

Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 In., Brushless Motor No, No Load RPM 0 to 450/0 to 1400/0 to 2000, Blows per Minute 0 to 7650/0 to 24,650/0 to 34,000, Max. Torque Not Specified, Max. Power 420UWO, Battery Included (2) G2574354, Cordless Tool Battery Type NiCd, Battery Capacity 2.4Ah, Tool Length 9-1/2 In., Tool Weight 6.0 lb., Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 4GA70

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews