KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordless Hammer Drill/Driver Kit, NiCd

DEWALT| Zoro #: G1165315| Mfr #: DCD950VX

$405.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Clutch Style: Adjustable
Features: LED Worklight
Battery Included: (2) 4GA70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165315 Mfr #: DCD950VX
Clutch Style: AdjustableFeatures: LED Worklight
Battery Included: (2) 4GA70Includes: 1 hr. Vehicle Charger, (2) XR(TM) Batteries, 360 Degrees Side Handle, Kit Box
Corded/Cordless: CordlessBrushless Motor: No
Max. Power: 450UWOBattery Pack Replacement: 4GA70
Battery Capacity: 2.4AhHandle Type: T-handle
Chuck Size: 1/2"No Load RPM: 0 to 500/0 to 1250/0 to 2000
Item: Cordless Hammer Drill/Driver KitCordless Tool Battery Type: NiCd
Tool Length: 9-1/2"Max. Torque: Not Specified
Tool Weight: 6.3 lb.Battery Included / Bare Tool: Battery Included
Blows per Minute: 0 to 8500/0 to 21,250/0 to 34,000Voltage: 18.0
Country of Origin (subject to change): Mexico

Description

The DCD950VX 1/2" 18V Cordless XRP™ Hammerdrill/Drill/Driver w/Vehicle Charger delivers 3 speed variations allowing users to choose the level of performance needed for various applications. Powered by a high perforamance motor and bits are secured by heavy-duty 1/2" ratcheting chuck.

  • XRP™ extended run-time batteries provide long run-time and battery life
  • Patented 3-speed, all-metal transmission matches the tool to task for fastest application speed and improved run time
  • Heavy-duty 1/2" ratcheting chuck providing superior bit gripping strength
  • LED worklight provides increased visibility in confined spaces
  • High power, high efficiency motor delivers 450 unit watts out of max power for superior performance in all drilling and fastening applications
  • Best in class length for improved balance and better control

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews