Skip to Main Content
customer-service Help
Dewalt

Cordless Hammerdrill, 12.0V, Chuck 3/8", Voltage: 12.0 V

Dewalt Cordless Hammerdrill,  12.0V,  Chuck 3/8",  Voltage: 12.0 V DCD706B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$138.49
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12.0 V
  • Chuck Size: 3/8 in
See full product details
This item ships free.
Total: $138.49

Dewalt #DCD706B Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12.0 V
  • Chuck Size: 3/8 in
  • Battery Capacity: 2.0Ah
  • Includes: Belt Clip
  • Brushless Motor: Yes
  • Max. Torque: Not Specified
  • Battery Included: No
  • Clutch Style: Keyless
  • Tool Length: 6 21/32 in
  • Battery Pack Replacement: Mfr. No. DCB122
  • Tool Weight: 2.3 lb
  • Included Charger: No
  • No Load RPM: 0 to 1200
  • Corded/Cordless: Cordless
  • Handle Type: Pistol Grip
  • Series: XTREME(TM)
  • Features: LED Foot Light
  • Blows per Minute: 0 to 25,500
  • Charger Replacement: Mfr. No. DCB112
  • Cordless Tool Battery Type: Li-Ion
  • Max. Power: 250UWO
  • Item: Cordless Hammer Drill
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Hammerdrill, Voltage 12.0 V, Bare Tool, Chuck Size 3/8 in, Brushless Motor Yes, No Load RPM 0 to 1200, Blows per Minute 0 to 25,500, Max. Torque Not Specified, Max. Power 250UWO, Battery Included No, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Series XTREME(TM), Tool Length 6 21/32 in, Tool Weight 2.3 lb, Clutch Style Keyless, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB122, Features LED Foot Light, Includes Belt Clip

Reviews of Dewalt #DCD706B