20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

20V 1/4" 3-speed Cordless Impact Driver DCF887B

DEWALT | Zoro #: G1859335 | Mfr #: DCF887B

$139.00 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dewalt #DCF887B Specifications

Zoro #: G1859335 Manufacturer #: DCF887B
Series: 20V MAX(TM) XR Battery Included / Bare Tool: Bare Tool
Blows per Minute: 0 to 3600 Includes: (1) Mfr. No. DCF887 - 20V MAX XR 1/4" 3-Speed Impact Driver; Belt Hook
Max. Torque: 152 ft.-lb. Drive Size: 1/4" Hex
No Load RPM: 3250 Features: Brushless Motor, Compact, Lightweight Design, LED Lights
Drive Configuration: Straight Brushless Motor: Yes
Battery Pack Replacement: DCB204 Tool Weight: 2.9 lb.
Battery Included: No Handle Type: Pistol Grip
Max. Blows per Minute: 3800 Driver and Wrench Product Grouping: Impact Driver
Cordless Tool Battery Type: Li-Ion Anvil Impact Action: Mechanical
Corded/Banded: Cordless Max. No Load RPM: 3250
Item: Cordless Impact Driver Voltage: 20V
Country of Origin (subject to change): Mexico

Description

The DCF887B 20V MAX* XR Brushless 1/4" 3-Speed Impact Driver is compact for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working in the dark.

  • DEWALT built brushless motor and XR Lith-Ion batteries deliver more run time and capacity over standard units
  • 3-speed settings for optimized application versatility
  • Precision drive in speed 1 for precision applications and added control
  • 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
  • One-handed loading 1/4" hex chuck with easy grip sleeve, accepts 1" bit tips
  • Compact and lightweight design to fit into tight areas (6 mm shorter than the previous DCF886)

Reviews of Dewalt #DCF887B