Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

20V MAX 1/4" Cordless Impact Driver, Belt Hook

  • Zoro #: G7420131
  • Mfr #: DCF885B

$139.12

Details
  • Cordless Tool Battery Type: Li-Ion
  • Series: 20V MAX(TM)
  • Handle Type: Pistol Grip
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dewalt #DCF885B Specifications

  • Zoro #: G7420131
  • Mfr #: DCF885B
Cordless Tool Battery Type: Li-Ion Series: 20V MAX(TM)
Handle Type: Pistol Grip Includes: (1) Mfr. No. DCF885 1/4" Impact Driver; Belt Hook
Max. Blows per Minute: 3200 Voltage: 20V
Clutch Style: Impact Tool Length: 5-5/8"
Max. No Load RPM: 2800 Item: Cordless Impact Driver
Driver and Wrench Product Grouping: Impact Driver Corded/Banded: Cordless
Tool Weight: 2.0 lb. Max. Torque: 117 ft.-lb.
Drive Size: 1/4" Hex Features: Compact (5-5/9" Front to Back) Design, (3) LED Lights, (1) Handed Loading 1/4" Hex Chuck, Belt Hook
Blows per Minute: 0 to 3200 No Load RPM: 0 to 2800
Battery Pack Replacement: 11A168 Battery Included: No
Battery Included / Bare Tool: Bare Tool Brushless Motor: No
Battery Capacity: 1.5Ah Drive Configuration: Straight
Country of Origin (subject to change): United States

Description

The DCF885B 20V MAX* Lithium Ion 1/4" Impact Driver is compact and lightweight for fitting in tight spaces and increasing productivity. Belt hook allows user to be mobile.

  • Compact (5.55" front to back) design fits into tight areas
  • 3 LED lights with 20-second delay after trigger release, provide visibility without shadows
  • One-handed loading 1/4" hex chuck accepts 1" bit tips
  • Belt hook included for portability

Reviews of Dewalt #DCF885B