Cordless Impact Driver Kit, 12V, 1/4 In.

DEWALT| Zoro #: G2099011| Mfr #: DC845KA

$251.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099011 Mfr #: DC845KA
Drive Size: 1/4" HexDrive Configuration: Straight
Corded/Cordless: CordlessBrushless Motor: No
Includes: 1 hr. Charger, (2) 12V XRP(TM) Batteries, Kit BoxFeatures: Compact Size and Lightweight Design, Replaceable Brushes, Textured Ant Slip Comfort Grip, Durable Magnesium Gear Case and All Metal Transmission, Heavy Duty Impact Mechanism, Magnesium Housing, Forward/Reverse Shuttle Switch
Battery Pack Replacement: 4GA68Battery Included: (2) 4GA68
Max. Torque: 1150 in.-lb.Cordless Tool Battery Type: NiCd
Item: Cordless Impact Driver KitBattery Included / Bare Tool: Battery Included
Tool Length: 5-3/4"Handle Type: Non Slip, Soft Grip, T
Battery Capacity: 2.4AhVoltage: 12.0
Blows per Minute: 0 to 2700Tool Weight: 3.6 lb.
No Load RPM: 0 to 2400Clutch Style: Ball and Cam
Country of Origin (subject to change): Mexico

Product Description

Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In. Hex, Brushless Motor No, No Load RPM 0 to 2400, Blows per Minute 0 to 2700, Max. Torque 1150 in.-lb., Battery Capacity 2.4Ah, Cordless Tool Battery Type NiCd, Handle Type Non Slip, Soft Grip, T, Clutch Style Ball and Cam, Battery Included (2) G2430477, Battery Pack Replacement 4GA68

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews