Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

12V MAX 1/4" Cordless Impact Driver Kit, (2) 1.3Ah Batteries

  • Zoro #: G3427234
  • Mfr #: DCF815S2

$128.69

  • Battery Included / Bare Tool: Battery Included
  • Voltage: 12V
  • Handle Type: Soft Grip, T
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Dewalt #DCF815S2 Specifications

  • Zoro #: G3427234
  • Mfr #: DCF815S2
Battery Included / Bare Tool: Battery Included Voltage: 12V
Handle Type: Soft Grip, T Includes: (1) Mfr. No. DCF815 1/4" Impact Driver; (2) 12V MAX Lithium Ion Battery Packs; Fast Charger; Belt Hook; Contractor Bag
Item: Cordless Impact Driver kit Drive Configuration: Straight
Brushless Motor: No Green Environmental Attribute: Product is Rechargeable
Features: Compact, Lightweight Design, (1) Handed Loading 1/4" Hex Chuck That Accepts 1" Bit Tips, 3 LED Lights, Belt Hook Clutch Style: Ball and Cam
Max. Blows per Minute: 3400 Max. Torque: 79 ft.-lb.
Corded/Banded: Cordless Drive Size: 1/4" Hex
Corded/Cordless: Cordless No Load RPM: 0 to 2450
Blows per Minute: 0 to 3400 Battery Capacity: 1.5Ah
Series: 12V MAX(TM) Green Certification or Other Recognition: ENERGY STAR
Anvil Impact Action: Mechanical Battery Pack Replacement: 6CXN0
Tool Length: 6-1/4" Tool Weight: 2.3 lb.
Cordless Tool Battery Type: Li-Ion Max. No Load RPM: 2450
Battery Included: Yes Driver and Wrench Product Grouping: Impact Driver Kit
Country of Origin (subject to change): Mexico

Description

The DCF815S2 12V MAX* 1/4" Impact Driver Kit is compact and lightweight for fitting in tight spaces and increasing productivity. Belt hook allows user to be mobile.

 

  • Compact, lightweight design fits into tight areas
  • 3 LED lights provide visibility without shadows
  • One-handed loading 1/4" hex chuck accepts 1" bit tips
  • Belt hook included for portability

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCF815S2