PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cordless Impact Driver Kit, 18V, 1/4 In.

DEWALT| Zoro #: G0368374| Mfr #: DC825KA

$293.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 18.0Blows per Minute: 0 to 2700Battery Included / Bare Tool: Battery Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368374 Mfr #: DC825KA
Voltage: 18.0Blows per Minute: 0 to 2700
Battery Included / Bare Tool: Battery IncludedBrushless Motor: No
Max. Torque: 1330 in.-lb.Battery Included: (2) 4GA70
Clutch Style: Ball and CamCorded/Cordless: Cordless
Includes: 1 hr. Charger, Kit Box, (2) 18V XRP(TM) BatteriesCordless Tool Battery Type: NiCd
Handle Type: Non Slip, Soft Grip, TTool Weight: 4.6 lb.
Item: Cordless Impact Driver kitNo Load RPM: 0 to 2400
Drive Size: 1/4"Tool Length: 5-3/4"
Battery Pack Replacement: 4GA70Series: Standard
Features: Compact Size and Lightweight Design, Replaceable Brushes, Textured Ant Slip Comfort Grip, Durable Magnesium Gear Case and All Metal Transmission, Heavy Duty Impact Mechanism, Magnesium Housing, Forward/Reverse Shuttle SwitchBattery Capacity: 2.4Ah
Drive Configuration: StraightCountry of Origin (subject to change): United States

Description

Cordless Impact Driver Kits, Cordless Impact Driver Kit, Drive Size 1/4 In., Drive Configuration Straight, Max. Torque 1330 in.-lb., Battery Included, Voltage 18.0, Series Standard, Cordless Tool Battery Type NiCd, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2700, Max. No Load RPM 2400, Battery Capacity 2.4Ah, Cordless, Handle Type Non Slip, Soft Grip, T, Clutch Style Ball and Cam, Battery Included (2) 4GA70, Battery Pack Replacement 4GA70

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews