KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordless Impact Driver Kit, 18V, 1/4 In.

DEWALT| Zoro #: G1631734| Mfr #: DC827KL

$387.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 18.0
Blows per Minute: 0 to 2700
Battery Pack Replacement: 2AEW6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631734 Mfr #: DC827KL
Voltage: 18.0Blows per Minute: 0 to 2700
Battery Pack Replacement: 2AEW6Tool Length: 5-3/4"
Corded/Cordless: CordlessDrive Configuration: Straight
Battery Capacity: 2.2AhBrushless Motor: No
Item: Cordless Impact Driver kitGreen Environmental Attribute: Product is Rechargeable
Features: Compact Size and Lightweight Design, Replaceable Brushes, Textured Ant Slip Comfort Grip, Durable Magnesium Gear Case and All Metal Transmission, Heavy Duty Impact Mechanism, DEWALT(R) 18V XRP Li-Ion Batteries, Trigger Switch and LEDNo Load RPM: 0 to 2400
Max. Torque: 1330 in.-lb.Drive Size: 1/4"
Battery Included: (2) 2AEW6Series: XRP(TM)
Includes: 1 hr. Charger, (2) 18V XRP Li-Ion Batteries, Kit BoxTool Weight: 3.7 lb.
Cordless Tool Battery Type: Li-IonBattery Included / Bare Tool: Battery Included
Handle Type: Non Slip, Soft Grip, TClutch Style: Ball and Cam
Country of Origin (subject to change): Mexico

Description

The DC827KL 1/4" 18V Cordless XRP™ Li-Ion Impact Driver Kit features a compact and lightweight design that can fit in tight spaces and minimize user fatigue. Peforms with a wide range of applications and fast application speed.

  • Frameless motor with replaceable brushes for extended tool durability and life
  • Compact size and lightweight design allows user to get into tight spaces when performing applications
  • 1,330 in-lbs of torque to perform a wide range of fastening applications
  • 0-2,400 rpm/0-2,700 ipm for faster application speed
  • Replaceable brushes for increased serviceability
  • Textured, ant-slip comfort grip provides maximum comfort and control
  • Durable magnesium gear case and all-metal transmission for extended durability
  • Heavy-duty impact mechanism directs torque to fastener without kickback
  • DEWALT® 18V XRP Li-Ion Batteries offer long battery life and durability: 2,000 recharges

Restrictions and Compliance

*3: Hazardous material

Reviews