Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

20V MAX 1/4" Cordless Impact Driver Kit, (2) 1.5Ah Batteries

  • Zoro #: G4145136
  • Mfr #: DCF885C2

$221.24

  • Item: Cordless Impact Driver kit
  • Clutch Style: Impact
  • Voltage: 20V
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Dewalt #DCF885C2 Specifications

  • Zoro #: G4145136
  • Mfr #: DCF885C2
Item: Cordless Impact Driver kit Clutch Style: Impact
Voltage: 20V Anvil Impact Action: Mechanical
Corded/Cordless: Cordless Blows per Minute: 0 to 3200
Includes: (1) Mfr. No. DCF885 1/4" Impact Driver; (2) 20V MAX Lithium Ion 1.5 Ah Battery Packs; Charger; Belt Hook; Bag Drive Configuration: Straight
Drive Size: 1/4" Hex Driver and Wrench Product Grouping: Impact Driver Kit
Handle Type: Pistol Grip Features: Compact (5-5/9" Front to Back), Lightweight (2.8 lb.), (3) LED Lights with 20 sec. Delay After Trigger Release, (1) Handed Loading 1/4" Hex Chuck Accepts 1" Bit Tips, Belt Hook Included
Max. Torque: 117 ft.-lb. Battery Included: Yes
Max. Blows per Minute: 3200 Green Certification or Other Recognition: ENERGY STAR
Battery Capacity: 1.5Ah Tool Length: 5-5/8"
Tool Weight: 2.8 lb. Corded/Banded: Cordless
Series: 20V MAX(TM) Battery Pack Replacement: 11A168
Max. No Load RPM: 2800 Battery Included / Bare Tool: Battery Included
Cordless Tool Battery Type: Li-Ion No Load RPM: 0 to 2800
Brushless Motor: No Country of Origin (subject to change): United States

Description

The DCF885C2 20V MAX* Lithium Ion 1/4" Impact Driver Kit is compact and lightweight for fitting in tight spaces and increasing productivity. Belt hook allows user to be mobile.

 

  • Compact (5.55" front to back), lightweight (2.8 lbs) design fits into tight areas
  • 3 LED lights with 20-second delay after trigger release, provide visibility without shadows
  • One-handed loading 1/4" hex chuck accepts 1" bit tips
  • Belt hook included for portability

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCF885C2