Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

20V MAX XR 1/4" Cordless Impact Driver Kit, (2) 4.0Ah Batteries

  • Zoro #: G4193016
  • Mfr #: DCF885M2

$269.33

  • Features: Compact (5-5/9" Front to Back), Lightweight (3.4 lb.), (3) LED Lights with 20 sec. Delay After Trigger Release, (1) Handed Loading 1/4" Hex Chuck Accepts 1" Bit Tips, Belt Hook Included
  • Tool Length: 5-5/8"
  • Includes: (1) Mfr. No. DCF885 1/4 in. Impact Driver; (2) Mfr. No. DCB204: 20V MAX XR Premium Li-Ion Batteries (4.0 Ah); Fast Charger; Belt Hook; Kit Box
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Dewalt #DCF885M2 Specifications

  • Zoro #: G4193016
  • Mfr #: DCF885M2
Features: Compact (5-5/9" Front to Back), Lightweight (3.4 lb.), (3) LED Lights with 20 sec. Delay After Trigger Release, (1) Handed Loading 1/4" Hex Chuck Accepts 1" Bit Tips, Belt Hook Included Tool Length: 5-5/8"
Includes: (1) Mfr. No. DCF885 1/4 in. Impact Driver; (2) Mfr. No. DCB204: 20V MAX XR Premium Li-Ion Batteries (4.0 Ah); Fast Charger; Belt Hook; Kit Box Tool Weight: 3.4 lb.
Anvil Impact Action: Mechanical Drive Size: 1/4" Hex
Handle Type: Pistol Grip Drive Configuration: Straight
Battery Pack Replacement: 21RV47 Series: 20V MAX(TM)
Blows per Minute: 0 to 3200 Item: Cordless Impact Driver kit
Cordless Tool Battery Type: Li-Ion Corded/Banded: Cordless
Voltage: 20V Battery Capacity: 4.0Ah
Brushless Motor: No Battery Included: Yes
Battery Included / Bare Tool: Battery Included Green Certification or Other Recognition: ENERGY STAR
Clutch Style: Impact Max. No Load RPM: 2800
No Load RPM: 0 to 2800 Corded/Cordless: Cordless
Driver and Wrench Product Grouping: Impact Driver Kit Max. Blows per Minute: 3200
Max. Torque: 117 ft.-lb. Country of Origin (subject to change): United States

Description

The DCF885M2 20V MAX* Lithium Ion 1/4" Impact Driver Kit is compact and lightweight for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working in the dark.

 

  • Compact (5.55" front to back), lightweight (3.4 lbs) design fits into tight areas
  • XR™ Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • 3 LED lights with 20-second delay after trigger release, provide visibility without shadows
  • One-handed loading 1/4" hex chuck accepts 1" bit tips
  • Belt hook included for portability

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCF885M2