SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cordless Impact Wrench, 5-3/4 In. L, 18.0V

DEWALT| Zoro #: G1576522| Mfr #: DC820B

$113.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Configuration: StraightSeries: StandardHandle Type: Nonslip, Soft Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576522 Mfr #: DC820B
Drive Configuration: StraightSeries: Standard
Handle Type: Nonslip, Soft GripDrive Size: 1/2"
Tool Length: 5-3/4"Battery Included: No
Max. Torque: 145 ft.-lb.Clutch Style: Ball and Cam
Voltage: 18.0Tool Weight: 2.2 lb.
Battery Included / Bare Tool: Bare ToolFeatures: Durable Magnesium Gear Case, Metal Transmission for Extended Durability
Blows per Minute: 0 to 2700Brushless Motor: No
No Load RPM: 0 to 2400Item: Cordless Impact Wrench
Corded/Cordless: CordlessCountry of Origin (subject to change): Mexico

Description

The DC820B 1/2" 18V Cordless Impact Wrench features a compact and lightweight design that can fit in tight spaces and minimize user fatigue. Peforms with a wide range of applications and fast application speed.

  • Frameless motor for extended tool durability and life
  • Compact size and weight allow access into tighter areas and reduces user fatigue
  • 1,740 in-lbs of torque to perform a wide range of fastening applications
  • 0-2,400 rpm/0-2,700 ipm for faster application speed
  • Replaceable brushes for increased serviceability
  • Textured anti-slip comfort grip provides maximum comfort
  • Durable magnesium gear case and all metal transmission for extended durability
  • Heavy-duty impacting mechanism directs torque to fastener without kickback

Reviews