SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cordless Impact Wrench, 5.3 lb., 18.0V

DEWALT| Zoro #: G1573695| Mfr #: DW059B

$166.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
No Load RPM: 0 to 1650Tool Length: 10-3/4"Drive Configuration: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573695 Mfr #: DW059B
No Load RPM: 0 to 1650Tool Length: 10-3/4"
Drive Configuration: StraightFeatures: Rocker Switch Design, Durable Magnesium Gear Case, Heavy Duty Impacting Mechanism
Clutch Style: Ball and CamCorded/Cordless: Cordless
Voltage: 18.0Battery Included / Bare Tool: Bare Tool
Brushless Motor: NoDrive Size: 1/2"
Blows per Minute: 0 to 2600Handle Type: Nonslip, Soft Grip, T
Tool Weight: 5.3 lb.Battery Included: No
Series: StandardItem: Cordless Impact Wrench
Max. Torque: 300 ft.-lb.Country of Origin (subject to change): Mexico

Description

The DW059B 1/2" 18V Cordless Impact Wrench performs a wide range of heavy-duty fastening applications with 300 ft-lbs of maximum torque. Features a comfort grip for maximum comfort and a durable magnesium gear case and all metal transmission for extended durability.

  • 300 ft-lbs of maximum torque to perform a wide range of heavy-duty fastening applications
  • 1,650 rpm/2,600 ipm for faster application speed
  • Rocker switch design for fast and easy fastening
  • Comfort grip provides maximum comfort
  • Durable magnesium gear case and all metal transmission for extended durability
  • Heavy-duty impacting mechanism directs torque to fastener without kickback

Reviews