Cordless Impact Wrench Kit, 10-3/4 In. L

DEWALT| Zoro #: G0807256| Mfr #: DCF059KL

$472.38 /ea

This item ships free. DetailsStandard ground shipping
Details:
Blows per Minute: 0 to 2600
Features: Magnesium Housing, Forward/Reverse Rocker Switch, Durable Magnesium Gear Case, Heavy Duty Impacting Mechanism
Handle Type: Nonslip, Soft Grip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0807256 Mfr #: DCF059KL
Drive Configuration: StraightBrushless Motor: No
Corded/Cordless: CordlessVoltage: 18.0
Includes: 1 hr. Charger, (2) 18V Lithium Ion XRP(TM) Batteries, Kit BoxFeatures: Magnesium Housing, Forward/Reverse Rocker Switch, Durable Magnesium Gear Case, Heavy Duty Impacting Mechanism
Battery Included: (2) 2AEW6Max. Torque: 300 ft.-lb.
Item: Cordless Impact Wrench KitHandle Type: Nonslip, Soft Grip
Tool Weight: 6.6 lb.Series: XRP(TM)
Blows per Minute: 0 to 2600Cordless Tool Battery Type: Li-Ion
No Load RPM: 0 to 1650Battery Included / Bare Tool: Battery Included
Drive Size: 1/2"Tool Length: 10-3/4"
Clutch Style: Ball and CamBattery Capacity: 2.2Ah
Battery Pack Replacement: 2AEW6Country of Origin (subject to change): Mexico

Product Description

Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In., 0 to 1650 No Load RPM, Blows per Minute 0 to 2600, Cordless Tool Battery Type Li-Ion, Tool Length 10-3/4 In., Tool Weight 6.6 lb., Max. Torque 300 ft.-lb., Clutch Style Ball and Cam, Handle Type Nonslip, Soft Grip, Battery Included (2) G0960696, Battery Pack Replacement 2AEW6, Battery Capacity 2.2Ah

Restrictions and Compliance

*3: Hazardous material

Product Reviews