Cordless Impact Wrench Kit, 18.0V

DEWALT| Zoro #: G1521475| Mfr #: DC823KA

$302.08 /ea

This item ships free. Details.Standard ground shipping.
Drive Configuration: StraightCorded/Cordless: CordlessSeries: XRP(TM)
Save 15%. Sign up for Z-mail.


Zoro #: G1521475 Mfr #: DC823KA
Drive Configuration: StraightCorded/Cordless: Cordless
Series: XRP(TM)Handle Type: T-Handle, Nonslip, Soft Grip
Battery Pack Replacement: 4GA70Tool Length: 5-3/4"
Battery Included: (2) 4GA70Max. Torque: 125 ft.-lb.
Drive Size: 3/8"Clutch Style: Ball and Cam
Cordless Tool Battery Type: Li-IonTool Weight: 4.6 lb.
Voltage: 18.0Includes: 1 hr. Charger, (2) 18V XRP(TM) Batteries, Kit Box
Battery Included / Bare Tool: Battery IncludedFeatures: Magnesium Housing, Forward/Reverse Shuttle Switch, Durable Magnesium Gear Case
Blows per Minute: 0 to 2700Brushless Motor: No
No Load RPM: 0 to 2400Item: Cordless Impact Wrench Kit
Battery Capacity: 2.4AhCountry of Origin (subject to change): Mexico


Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 3/8 In., 0 to 2400 No Load RPM, Blows per Minute 0 to 2700, Cordless Tool Battery Type NiCd, Tool Length 5-3/4 In., Tool Weight 4.6 lb., Max. Torque 125 ft.-lb., Clutch Style Ball and Cam, Handle Type T-Handle, Nonslip, Soft Grip, Battery Included (2) G2574354, Battery Pack Replacement 4GA70, Battery Capacity 2.4Ah