Cordless Impact Wrench Kit, 18.0V

DEWALT| Zoro #: G1575761| Mfr #: DW059K-2

$379.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575761 Mfr #: DW059K-2
Corded/Cordless: CordlessBrushless Motor: No
Voltage: 18.0Drive Configuration: Straight
Includes: 1 hr. Charger, (2) 18V XRP(TM) Batteries, Kit BoxFeatures: Magnesium Housing, Forward/Reverse Rocker Switch, Durable Magnesium Gear Case
Item: Cordless Impact Wrench KitBattery Included / Bare Tool: Battery Included
Tool Length: 10-3/4"Handle Type: Soft Grip, T
Battery Capacity: 2.4AhTool Weight: 7.5 lb.
Blows per Minute: 0 to 2700No Load RPM: 0 to 1650
Drive Size: 1/2"Clutch Style: Ball and Cam
Battery Pack Replacement: 5MP77Battery Included: (2) 4GA70
Max. Torque: 300 ft.-lb.Cordless Tool Battery Type: NiCd
Country of Origin (subject to change): Mexico

Product Description

Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In., 0 to 1650 No Load RPM, Blows per Minute 0 to 2700, Cordless Tool Battery Type NiCd, Tool Length 10-3/4 In., Tool Weight 7.5 lb., Max. Torque 300 ft.-lb., Clutch Style Ball and Cam, Handle Type Soft Grip, T, Battery Included (2) 4GA70, Battery Pack Replacement 10092, Battery Capacity 2.4Ah, Features Magnesium Housing, Forward/Reverse Rocker Switch, Durable Magnesium Gear Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews