Cordless Impact Wrench Kit, 6-1/4 In. L

DEWALT| Zoro #: G1414576| Mfr #: DCF813S2

$161.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: (3) LED Lights, Lightweight DesignBattery Included / Bare Tool: Battery IncludedCorded/Cordless: Cordless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414576 Mfr #: DCF813S2
Features: (3) LED Lights, Lightweight DesignBattery Included / Bare Tool: Battery Included
Corded/Cordless: CordlessDrive Configuration: Straight
Tool Weight: 2.3 lb.Series: 12V MAX(TM)
Max. Torque: 100 ft.-lb.Includes: (2) 12V max. Lithium Ion Battery Packs, Fast Charger, Contractor Bag
Blows per Minute: 0 to 3400Cordless Tool Battery Type: Li-Ion
Voltage: 12.0Battery Capacity: 1.3Ah
Tool Length: 6-1/4"Battery Included: (2) 6CXN0
Green Environmental Attribute: Product is RechargeableNo Load RPM: 0 to 2450
Brushless Motor: NoDrive Size: 3/8"
Item: Cordless Impact Wrench KitBattery Pack Replacement: 6CXN0
Handle Type: Soft Grip, TCountry of Origin (subject to change): China

Description

The DCF813S2 1/2" 12V MAX* 3/8" Impact Wrench Kit is ideal for tightening and loosening bolts. Its compact and lightweight to fit in tight spaces.

  • Compact, lightweight design fits into tight areas
  • 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
  • 3/8" Hog ring anvil for fast socket changing
  • 1150 in/lbs of torque power for tightening and loosening

Restrictions and Compliance

*3: Hazardous material

Reviews