Dewalt
Cordless Jig Saw, 20VDC, Top Handle
- Zoro #: G9138435
- Mfr #: DCS334P1/ DCB205
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Corded/Cordless: Cordless
- Blade Type: T-Shank
- Cutting Action: Orbital
- Strokes per Minute: 800 to 3000
- Length of Stroke: 1 in
- Speed Control: Variable
- Cordless Tool Battery Type: Li-Ion
$720.64
Subtotal: $720.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DEWALT Cordless Jig Saw Kit, 20.0V, 2.0Ah DCS331B/DCB203
- DEWALT Jig Saw Kit DW331K
- DEWALT Cordless Jigsaw, 20.0V, T-Shank Blade Type DCS335B/DCB205CK
- DEWALT Cordless Jig Saw, 20VDC, Battery DCS334B/DCB204
- DEWALT Cordless Jig Saw Kit, 20VDC, D-Handle DCS334B/DCB205CK
- DEWALT JIGSAW 20V BATTERY CHRGR INC DWDCS331M1
- MAKITA 18V LXT® Jig Saw XVJ03Z
- ROBERT BOSCH TOOL GROUP 65A Top Handle Jig Saw JS365
- MILWAUKEE TOOL Orbital Jig Saw 6268-21
- MAKITA 18V Lith CRDLS Jig Saw XVJ03Z
- Dewalt Jig Saws