SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cordless Jigsaw, 18.0VDC, 4 Position

DEWALT| Zoro #: G1698812| Mfr #: DC330B

$145.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tool Length: 12"Blade Type: T-ShankBattery Capacity: 2.4Ah
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698812 Mfr #: DC330B
Tool Length: 12"Blade Type: T-Shank
Battery Capacity: 2.4AhFeatures: Adjustable Dust Blower, Variable Speed, Anti Slip Grip, Keyless Blade Change, Keyless Shoe Bevel
Corded/Cordless: CordlessVoltage: 18.0
Includes: Bare ToolSpeed Control: Variable Speed Trigger
Battery Included / Bare Tool: Bare ToolBattery Included: No
Adjustable Shoe: YesBattery Pack Replacement: 4GA70
Length of Stroke: 1"Tool Weight: 5.1 lb.
Bevels To: 45 DegreesHandle Type: D-Handle
Cutting Action: 4 Position Orbital and StraightStrokes per Minute: 0 to 3000
Cordless Tool Battery Type: NiCdItem: Cordless Jigsaw
Country of Origin (subject to change): Mexico

Description

The DC330B Jig Saw has an all metal, lever-action keyless blade clamp designed for quick and easy blade changes and an all-metal keyless shoe bevel with four detents at 0°, 15°, 30°, and 45° to make bevel adjustments easy. The variable speed trigger provides up to 3,000 strokes per minute to easily adjust speeds during cutting and 4-position orbital action for wood cutting. A removable shoe cover helps protect materials from scratches and the dust blower helps users see where they're cutting. Battery and charger sold separately.

  • All-metal, lever-action keyless blade change allows for quick and easy blade changes
  • All-metal, keyless shoe bevel with detents at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting
  • 4-position orbital action provides control of cut quality and speed
  • Adjustable dust blower keeps line of cut clear of chips
  • Variable speed 0-3,000 spm for versatility in a multitude of materials and applications
  • Anti-slip comfort grip for increased comfort and control

Reviews