Dewalt
Cordless Jigsaw, 20.0V, T-Shank Blade Type
- Zoro #: G7953953
- Mfr #: DCS335B/DCB205CK
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Blade Type: T-Shank
- Cutting Action: Orbital
- Strokes per Minute: 0 to 3200
- Length of Stroke: 1 in
- Included Charger: 437J76
- Voltage: 20V DC
- Features: Bright LED, Integrated Dust Blower, Palm Handle
$454.54
Subtotal: $454.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DCS335B/DCB205CK Specifications
- Zoro #: G7953953
- Mfr #: DCS335B/DCB205CK
- UPC #: 885911533744
- Promotion Restriction: Not eligible for promotion
- Blade Type: T-Shank
- Cutting Action: Orbital
- Strokes per Minute: 0 to 3200
- Length of Stroke: 1 in
- Included Charger: 437J76
- Voltage: 20V DC
- Features: Bright LED, Integrated Dust Blower, Palm Handle
- Handle Type: Barrel Grip
- Item: Jig Saw
- Tool Length: 10 in
- Includes: Jig Saw Blade, Soft Bag
- Power Source: Cordless
- Battery Capacity: 5.0Ah
- Tool Weight: 4.6 lb
- Series: 20V MAX
- Bevels To: 45 Degrees
- Brushless Motor: Yes
- Item - Cordless Jig Saws: Cordless Jig Saw
- Shoe Design: Adjustable
- Bevel Angle Range: 45 Degrees Left to 45 Degrees Right
- Min. Strokes per Minute: 0 stroke/min
- Charger Included: Yes
- Max. Strokes per Minute: 3,200 stroke/min
- Stroke Type: Orbital
- Variable Speed: Yes
- Blade Shank Type: T-Shank
- Number of Batteries Included: 1
- Battery Series: 20V MAX*
- Throttle Type: Variable-Speed Dial
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
- Country of Origin (subject to change): Multiple
Description
Jig Saw, Voltage 20V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity 5.0Ah, Battery Series 20V MAX*, Charger Included Yes, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,200 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Dial
Reviews of Dewalt #DCS335B/DCB205CK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V DCS335B
- DEWALT Cordless Jig Saw Kit, 20VDC, D-Handle DCS334B/DCB205CK
- DEWALT Cordless Jig Saw, 20VDC, Battery DCS334B/DCB204
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V DCS334P1
- DEWALT Cordless Jig Saw Kit, 20.0V, 2.0Ah DCS331B/DCB203
- DEWALT Cordless Jig Saw, 20VDC, Top Handle DCS334P1/ DCB205
- ROCKWELL Jig Saw, 120 V, 3/8 in Aluminum, 1/4 in Steel, 2-3/4 in Wood Cutting, 3/4 in L Stroke RC3748
- METABO Metabo® STEB140 Variable Speed Jig Saw STEB140
- MILWAUKEE TOOL Fuel D-Handle Jig Saw, M18 XC5.0 Battery 2737-20,48-11-1850
- BLACK & DECKER/DEWALT 20V CRDLS Jig Saw DCS334B
- BOSCH 18V Barrel-Grip Jig Saw (Bare Tool) GST18V-47N
- Dewalt Jig Saws