Cordless Jigsaw Kit, 18.0VDC, 4 Position

DEWALT| Zoro #: G0459207| Mfr #: DCS330L

$343.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: D-Handle
Features: Keyless Blade Change, Dust Blower
Cutting Action: 4 Position Orbital and Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459207 Mfr #: DCS330L
Handle Type: D-HandleFeatures: Keyless Blade Change, Dust Blower
Cutting Action: 4 Position Orbital and StraightIncludes: 1 hr. 120 Volt Charger, Battery, (3) Blades, Heavy Duty Kit Box
Battery Included: 2AEW6Bevels To: 45 Degrees
Green Environmental Attribute: Product is RechargeableAdjustable Shoe: Yes
Tool Length: 7-1/2"Battery Pack Replacement: 2AEW6
Battery Capacity: 2.2AhStrokes per Minute: 0 to 3000
Blade Type: U-Shank and T-ShankLength of Stroke: 1"
Cordless Tool Battery Type: Li-IonVoltage: 18.0
Corded/Cordless: CordlessBattery Included / Bare Tool: Battery Included
Tool Weight: 7.5 lb.Speed Control: Variable Speed Trigger
Item: Cordless Jig saw KitCountry of Origin (subject to change): Mexico

Description

The DCS330L Jig Saw Kit has an all metal, lever-action keyless blade clamp designed for quick and easy blade changes and an all-metal keyless shoe bevel with four detents at 0°, 15°, 30°, and 45° to make bevel adjustments easy. The variable speed trigger provides up to 3,000 strokes per minute to easily adjust speeds during cutting and 4-position orbital action for wood cutting. A removable shoe cover helps protect materials from scratches and the dust blower helps users see where they're cutting.

  • All-metal, lever-action, keyless blade change allows for quick and easy blade changes
  • All-metal keyless shoe bevel with detents at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting
  • 4-position orbital action provides control of cut quality and speed
  • Adjustable dust blower keeps line of cut clear of chips
  • Variable speed 0-3,000 spm for versatility in a multitude of materials and applications
  • XRP™ Li-Ion extended run-time battery provides long run-time and battery life
  • Anti-slip comfort grip for increased comfort and control
  • Accepts T-shank blades for optimal holding power and professional results

Restrictions and Compliance

*3: Hazardous material

Reviews