- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saws
- /
- Miter Saws
- /
- FLEXVOLT(R) 120V MAX* 12 in. Cordless DOUBLE BEVEL COMPOUND SLIDING MITER SAW kit (2 BATTERies)
Shop Alternate Products
This Product is Discontinued
Dewalt
FLEXVOLT(R) 120V MAX* 12 in. Cordless DOUBLE BEVEL COMPOUND SLIDING MITER SAW kit (2 BATTERies) (Discontinued)
Mfr # DHS790AT2
Zoro # G4123187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 12 in
- Power Source Cordless
- Arbor Size 1 in
- Sliding Yes
Customers Also Purchased
- Brand Dewalt
-
MFR #
DHS790AT2
-
Zoro #
G4123187
- UPC # 885911457910
- Country of Origin Taiwan, Province of China
- Category Miter Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Max. Cut Width @ 0 Deg. Miter | 13 3/4 in |
Max. Cut Depth @ 0 Deg. Bevel | 4 3/8 in |
Max. Cut Width @ 45 Deg. Miter | 9 in |
Width | 24 11/32 in |
Length | 32 47/64 in |
Height | 20 59/64 in |
Max. Cut Depth @ 45 Deg. Bevel | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Cordless |
Sliding | Yes |
Max. Blade Speed | 3,800 RPM |
Miter Angle Range | 50 Degrees Left to 60 Degrees Right |
Bevel Angle Range | 49 Degrees Left to 49 Degrees Right |
Voltage | 60V DC |
Cordless Tool Kit Contents | (1) Bare Tool, Charger, (2) Batteries |
Slide | Yes |
Series | FLEXVOLT |
Crosscut @ 90 Deg. W | 2" x 14" or 2" x 16" |
Crosscut @ 90 Deg. H | 6-3/4" |
Crosscut @ 45 Deg. W | 2" x 12" |
Battery Included / Bare Tool | Battery Included |
Miter Capacity | 50 Degrees Left, 60 Degrees Right |
Battery Capacity | 6 Ah |
No Load RPM | 3800 |
Crosscut @ 45 Deg. H | 6-3/4" |
Includes | Blade, Blade Wrench, Corded Power Supply, Dual Port Charger, Dust Bag, Vertical Material Clamp |
Corded/Banded | Cordless |
Tool Weight | 68.9 lb |
Bevel Capacity | 0 Degrees to 49 Degrees Left and Right |
Item - Cordless Miter Saws | Cordless Miter Saw Kit |
Bevel Stops | 0 Degrees , 49 Degrees |
Included Charger | Mfr. No. DCB132 |
Bevel | Yes |
Cordless Tool Battery Type | Li-Ion |
Battery Pack Replacement | 48XP89 |
Corded/Cordless | Cordless |
Battery Included | (2) 48XP89 |
Brushless Motor | No |
Features | Adjustable Stainless Steel Miter Detent Plate, Brushless Motor, Cam Lock Miter Handle, Double Bevel Design, Dual Horizontal Steel Rails |
Item | Miter Saw Kit |
Wireless Tool Tracking | No |
Variable Speed | Yes |
Number of Batteries Included | 2 |
Charger Included | Yes |
Arbor Shape | Round |
Battery Series | FLEXVOLT |
Description
Miter Saw Kit, Cordless, Series FLEXVOLT, Blade Dia. 12 in, Max. Blade Speed 3,800 RPM, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 49 Degrees Left to 49 Degrees Right, Bevel Stops 0 Degrees , 49 Degrees , Max. Cut Depth @ 0 Deg. Bevel 4 3/8 in, Max. Cut Depth @ 45 Deg. Bevel 3 in, Miter Angle Range 50 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 13 3/4 in, Max. Cut Width @ 45 Deg. Miter 9 in, Sliding Yes, Variable Speed Yes, Tool Weight 68.9 lb
- Hazardous material