Cordless Pencil Vibrator Kit, 18.0, 48 In.

DEWALT| Zoro #: G2367461| Mfr #: DC530KA

$654.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367461 Mfr #: DC530KA
Shaft Length: 48"Includes: 1 hr. 120V Charger and Contractor Bag
Voltage: 18.0Head Dia.: 1-1/8"
Cordless Tool Battery Type: NiCdNo Load RPM: 14, 000
Battery Capacity: 2.4AhLength: 15"
Corded/Cordless: CordlessItem: Cordless Pencil Vibrator Kit
Battery Included: (2) 4GA70Battery Pack Replacement: 4GA70
Battery Included / Bare Tool: Battery IncludedCountry of Origin (subject to change): Mexico

Product Description

Cordless Pencil Vibrator Kit, Battery Included, Voltage 18.0, Shaft Length 48 In., Head Dia. 1-1/8 In., No Load RPM 14, 000, Cordless Tool Battery Type NiCd, Battery Included (2) G2574354, Battery Pack Replacement 4GA70, Battery Capacity 2.4Ah, Length 15 In., Includes 1 hr. 120V Charger and Contractor Bag

Product Reviews