Cordless Reciprocating Saw, 17-1/2 In. L

DEWALT| Zoro #: G1379305| Mfr #: DC385B

$113.93 /ea

This item ships free. Details.Standard ground shipping.
Cutting Action: StraightTool Length: 17-1/2"Voltage: 18.0
Save 15%. Sign up for Z-mail.


Zoro #: G1379305 Mfr #: DC385B
Cutting Action: StraightTool Length: 17-1/2"
Voltage: 18.0Item: Cordless Reciprocating Saw
Shoe Design: Pivoting AdjustableLength of Stroke: 1-1/8"
Features: 4-Position Blade Clamp, Keyless Lever Action Blade ClampHandle Type: Anti-Slip Soft Grip
Cordless Tool Battery Type: NiCdIncludes: Tool Only
Blade Type: 1/2" Universal TangBattery Included: No
Tool Weight: 5.8 lb.No Load Strokes/Minute: 0 to 3000
Battery Included / Bare Tool: Bare ToolCorded/Cordless: Cordless
Country of Origin (subject to change): Mexico


The DC385B 18V Reciprocating Saw has a 1-1/8" stroke length and 0-3,000 spm for fast cutting. Features a keyless lever-action 4-position blade clamp for quick and easy blade changes, anti-slip comfort grip, and variable speed with trigger lock for increased blade control. XRP™ extended run-time batteries provide long run-time and battery life. Battery and charger sold separately.

  • 0-3000 SPM and 1-1/8" stroke length for fast and efficient cutting
  • 4-position blade clamp allows for flush cutting and increased versatility
  • Lever-action, keyless blade clamp for quick and easy blade changes
  • Anti-slip comfort grip provides increased comfort and control
  • Pivoting adjustable shoe with open top for maximum visibility
  • Variable speed with trigger lock for increased blade control