Dewalt
Cordless Rod Cutter Kit, 20.0, Li-Ion Battery, 20V MAX(TM) Series
Mfr # DCS350D1/DCB203
Zoro # G9213843
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cutting Capacity/Material 1/2 in Steel, 1/4 in, 3/8 in
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX(TM)
Explore More Products
- DEWALT Cordless Cable Cutter Kit, Battery Included, 20.0, Li-Ion Battery DCE150B / DCB203
- DEWALT 20V MAX* Threaded Rod Cutter Kit DCS350D1
- DEWALT 20V MAX* Cordless ACSR Cable Cutting Tool Kit DCE155D1
- DEWALT 20V MAX* Threaded Rod Cutter DCS350B
- DEWALT 20V MAX* Cable Cutting Tool Kit DCE150D1
- DEWALT 20V MAX* XR(R) Cordless Cable Stripper (Tool Only) DCE151B
- DEWALT Cordless Cable Cutter Kit, 20.0, Li-Ion Battery, 20V MAX(TM) Series DCE155D1 / DCB205
- DEWALT Cordless Cable Cutter Kit, 20.0, Li-Ion Battery, 20V MAX(TM) Series DCE150D1/DCB205
- DEWALT Cordless Rod Cutter Kit, Battery Included, 20 V DC, Li-Ion Battery DCS350B/DCB203
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 12 V, Li-Ion Battery 2472-21XC, 48-11-2440
- GLOBAL INDUSTRIAL High Security Metal Truck Seal & Bolt Cutter Kit 536142
- Dewalt Cordless Tools